Shop All Identification Labels
Nmc
Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic
Mfr # DL4BR
Zoro # G9388613
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL4BR
- Zoro # G9388613
- UPC # 88748104180
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | With Corner Holes |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | White |
Item | Placard Sign,3 Flammable Liquids Blank |
Description
Placard Sign,3 Flammable Liquids Blank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Replacement Triage Tape Pack (DMS 05793)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3KV-03-M)
- GVS-RPB Internal Face Seal Air (17-208-32)
- PIP Hi-Visibility Sweats, Lime Yllw, 2XL (323-1370B-LY/2X)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- NMC Dot Placard Sign, 1866 3, Material: Adhesive Backed Vinyl (DL142BP)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Right-To-Know Target Organ Label, Pk5 (HMC21AP)
- NMC Patriotic Statue Of Liberty Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH155R)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk5 (ISO421AP)
- Nmc Identification Labels