Shop All Identification Labels
Nmc
Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl
Mfr # DL4BP
Zoro # G9388537
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL4BP
- Zoro # G9388537
- UPC # 887481041797
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | White |
Item | Placard Sign,3 Flammable Liquids Blank |
Description
Placard Sign,3 Flammable Liquids Blank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 4x 30' (SGT-YBD-37)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, 1 mil Palm, Poly, One Size Fits All, 100 PK, Clear (429650)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RD (51069RD)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Adhesive Backed Vinyl (DL12BP)
- NMC Inspected Date Initials Label, Pk3 (INL7)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Adhesive Backed Vinyl (DL50P)
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-38-PK (WOX-38-PK)
- Nmc Identification Labels