Shop All Identification Labels
Nmc
Placard Sign, 1203 3 Dot, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL41BPR50
Zoro # G9382891
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL41BPR50
- Zoro # G9382891
- UPC # 88748112901
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1203 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1203 3Dot,PK50 |
Description
Placard Sign,1203 3Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Navy Blue (V410-B03)
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- HULTAFORS TOOLS Knee Pad, UNIV, Button, Gray, PR (HT5217)
- NMC Our Aim No Accidents Hard Hat Emblem, Pk25 (HH57)
- NMC Ghs Labels And Pictograms Poster - Spanish (PST122SP)
- NMC Symbol Secure Hatches Imo Label, IMO191P (IMO191P)
- NMC Trench & Excavation Safety Hard Hat Emblem, Pk25 (HH54)
- NMC Hazardous Materials System Labels, Pk5, Width: 5-5/8" (HMS4P)
- NMC Ear Protection Required Bi.., Pk5 (ESD638AP)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- Nmc Identification Labels