Shop All Safety Tags & Identification
Nmc
Placard Sign, 1203 3 Dot, Pk25
Mfr # DL41BTB25
Zoro # G9382919
product price: $24.39
/pk 25, $0.98/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10-3/4 in
- Language English
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Material Card Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL41BTB25
- Zoro # G9382919
- UPC # 88748112905
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1203 3Dot,PK25 |
Language | English |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Material | Card Stock |
Legend | 1203 |
Tag Color | Black and Red on White |
Type | Placard |
Format | Message and Graphic |
Description
Placard Sign,1203 3Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Virtua AP Safety Glasses Clear Anti-Fog Lens (7000030053)
- 3M Nose Cup Valve and Seat, PK2 (7882)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 HB/40-40 KA Purple)
- MCR SAFETY Glasses, BearKat BK1 Clear Lens - BULK, 12PK (BK110N)
- NMC Danger Equipment Tagged Out Tag, Pk10 (LOTAG20)
- NMC Danger High Voltage Within Keep Out Sign (D556AB)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647AB)
- NMC Explosive 1.1A 1 Dot Placard Sign (DL88TB)
- NMC Notice Bilingual Tag, Pk25 (RPT217G)
- NMC Danger High Voltage Do Not Enter This Enclosure Label, Pk5 (GD289AP)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK5 (MLT609LPM)
- Nmc Safety Tags & Identification