Shop All Identification Labels
Nmc
Placard Sign, 1203 3 Dot, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL41BPR100
Zoro # G9382821
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL41BPR100
- Zoro # G9382821
- UPC # 88748112899
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1203 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1203 3Dot,PK100 |
Description
Placard Sign,1203 3Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 5IR, 8x16-1/2in (4178IRUV5)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1095-XL (10))
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- NMC Interpreter Hard Hat Label, Pk25 (HH164)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR25)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NMC Danger Diesel Label, Pk5 (D127AP)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- Nmc Identification Labels