Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 10.75X10.75, Remvbl PS VINYL, Pk50
Mfr # DL97BPR50
Zoro # G9381887
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL97BPR50
- Zoro # G9381887
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK50 |
Description
Placard Sign,1073 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- CONDOR OUTDOOR PRODUCTS STRYKER PADDED KNUCKLE GLOVE, BLACK (226-002-11)
- KLEENGUARD Breath Parti Protect Apron Univ Tie Back WHT 100/Cs (36550)
- NMC Poison 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL8UV10)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL (DL72BPR)
- NMC First Aid Trained Hard Hat Emblem, Pk25 (HH73R)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic (DL130R)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk10 (ISO216AP)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- Nmc Identification Labels