Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 10.75X10.75, Remvbl PS VINYL, Pk25
Mfr # DL97BPR25
Zoro # G9381972
product price: $44.59
/pk 25, $1.78/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL97BPR25
- Zoro # G9381972
- UPC # 88748113676
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK25 |
Description
Placard Sign,1073 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- ERB SAFETY 4-Point Chinstrap with Chin Guard for Americana Mega Ratchet Cap (19184)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic (DL82BR)
- NMC Nfpa Label Symbol 4", Pk5, Subject Matter: Hazard Communication (DCL114)
- NMC Danger Chemical Storage Area Label, Pk5 (D239AP)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL47P50)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- Nmc Safety Labels