Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 10.75X10.75, Remvbl PS VINYL, Pk100
Mfr # DL97BPR100
Zoro # G9381957
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL97BPR100
- Zoro # G9381957
- UPC # 88748113675
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK100 |
Description
Placard Sign,1073 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 4, PR (31261)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- RINGERS GLOVES Impact Resistant Gloves, Size 3XL, PR (662)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- NMC Four Digit Placard 1993, Pk50, Material: Rigid Plastic (DL40BR50)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR100)
- NMC Labels, Danger Lead Containing Hazard Waste, Avoid Creating Dust (PRD65)
- BRADY Out Of Ord Tag, 5-3/4 x 3 In, Bk/Wht, PK25 (76215)
- Nmc Identification Labels