Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 10.75X10.75, Remvbl PS VINYL, Pk10
Mfr # DL97BPR10
Zoro # G9381808
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL97BPR10
- Zoro # G9381808
- UPC # 88748113674
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK10 |
Description
Placard Sign,1073 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Knee RX Kneeling Mat, Rubber Bottom, Nitrile/PVC Kneeling Pad, Handle, 12 in L x 22 in W, Black (951S1222BL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- CONDOR Full Body Harness, Universal, Polyester (19F380)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32KM)
- NMC PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC (DL83BR)
- NMC Graphic Wear Head Hearing And Eye P Iso Label, Pk10 (ISO211AP)
- NMC Symbol Eedb Imo Label, IMO221R (IMO221R)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Hard Hat Emblem, 5S Champion, Pk25 (HH120)
- NMC Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH144R)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- Nmc Safety Labels