Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk25
Mfr # DL97BUV25
Zoro # G9381902
product price: $47.39
/pk 25, $1.90/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL97BUV25
- Zoro # G9381902
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK25 |
Description
Placard Sign,1073 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 6, PR (34551026)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 4XL (V2570470U-4XL)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KCT)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL174UV50)
- NMC Graphic No Industrial Trucks Iso Label, Pk5 (ISO433AP)
- NMC Radioactive 7 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR100)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- NMC Nfpa Label Symbol 4", Pk5, Subject Matter: Hazard Communication (DCL114)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- Nmc Safety Labels