Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk100
Mfr # DL97BUV100
Zoro # G9381963
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL97BUV100
- Zoro # G9381963
- UPC # 88748113685
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK100 |
Description
Placard Sign,1073 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Over-the-Head Ear Muffs, 25 dB, left/RIGHT, Blue (10087426)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- LYLE Safety Glasses Notice, Plastic, 10"x7", Legend Style: Symbol and Text (LCU5-0035-NP_10X7)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- NMC Trench & Excavation Safety Hard Hat Emblem, Pk25 (HH54)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- NMC Flammable Bilingual Label, Pk5 (ESD126AP)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It (DCL101)
- NMC Graphic No Fire Or Open Flame Iso Label, Pk5 (ISO420AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- Nmc Safety Labels