Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL97BP50
Zoro # G9381948
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL97BP50
- Zoro # G9381948
- UPC # 88748113672
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK50 |
Description
Placard Sign,1073 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis CSA Safety Glasses, Black Frame, Clear Lens, 12PK (KCC20378)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, XL, Blue (SA6604-20)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Yellow (524-SA-1-1)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- NMC Symbol Emergency Switchboard Imo Label, IMO134R (IMO134R)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk10 (ISO216AP)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL133P10)
- NMC Hazardous Materials System Labels, Pk5, HMS10P (HMS10P)
- NMC Fragile Label, Language: English (LR14AL)
- NMC Blank Explosive Dot Label, Pk25 (DL155AP)
- Nmc Identification Labels