Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, Pk25
Mfr # DL97BP25
Zoro # G9381939
product price: $44.89
/pk 25, $1.80/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL97BP25
- Zoro # G9381939
- UPC # 88748113671
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK25 |
Description
Placard Sign,1073 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue (NTG8-03-008)
- DEWALT Premium MIG / TIG Welding Gloves, Medium (DXMF02051MD)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It (DCL101)
- NMC Flammable Ghs Label, Material: Flexo Pressure Sensitive Paper .003 (GHS2002AL2)
- NMC Symbol B Class Division Imo Label, IMO178R (IMO178R)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- Nmc Safety Labels