Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, Pk100
Mfr # DL97BP100
Zoro # G9381762
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL97BP100
- Zoro # G9381762
- UPC # 88748113670
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK100 |
Description
Placard Sign,1073 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117301)
- BOUTON OPTICAL Bifocal Reading Glasses, +1.25, Clear (250-27-0012)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- NMC Danger Ear Protection Required Label, Pk5 (D638AP)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL105P)
- NMC Danger ___ Volts Label, Pk5, D421AP (D421AP)
- NMC Poison Label, DL159AL (DL159AL)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- Nmc Safety Labels