Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, Pk10
Mfr # DL97BP10
Zoro # G9381753
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL97BP10
- Zoro # G9381753
- UPC # 88748113669
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK10 |
Description
Placard Sign,1073 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28100)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR25)
- NMC Red Tag Area Sign, Language: English (LN102A)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR25)
- Nmc Identification Labels