Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75
Mfr # DL97BPR
Zoro # G9381850
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL97BPR
- Zoro # G9381850
- UPC # 88748113673
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot |
Description
Placard Sign,1073 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2472BL)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (482072)
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- NMC Marine Pollutant Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR25)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Danger Moving Parts Label, Pk5 (D675AP)
- Nmc Safety Labels