Shop All Safety Tags & Identification
Nmc
PLACARD, PETROLEUM, 1075, 10.75X10.75, TAG BOARD, CARD STOCK, Pk10
Mfr # DL42BTB10
Zoro # G9382060
product price: $10.65
/pk 10, $1.07/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL42BTB10
- Zoro # G9382060
- UPC # 88748112922
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1075 2 Dot,PK10 |
Legend | 1075 |
Material | Card Stock |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Language | English |
Tag Color | Black and Red on White |
Format | Message and Graphic |
Type | Placard |
Description
Placard Sign,1075 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-L (WC011)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- NMC Blank Overlaminate Tag 3 1/4" X 5 1/2", Pk25 (LVS203R)
- NMC Organic Peroxide Placard, Pk10 (DL15TB10)
- NMC Danger Keep Out Tag, Pk25 (RPT143G)
- NMC Poison 6 Dot Placard Sign, Pk50 (DL8TB50)
- NMC Do Not Start Tag, Pk25 (RPT23)
- NMC Danger Out Of Order Tag, Pk25 (RPT25AG)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10 (TDK320VPR)
- Nmc Lockout Tagout