Shop All Identification Labels
Nmc
PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL, Pk10
Mfr # DL42BPR10
Zoro # G9382051
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL42BPR10
- Zoro # G9382051
- UPC # 88748112917
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1075 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1075 2 Dot,PK10 |
Description
Placard Sign,1075 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Safety Audits, Includes One-Page Quiz, English/Spanish, PK15 (B000SAU0EM)
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47H)
- HARDLINE PRODUCTS Number 5 Decal, 3" White Vinyl, PK10 (3SCWP5)
- PUREFLO High Efficiency He Filter (PR02020SP)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Certification Date And Due Date Label, Pk3 (INL5)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- NMC No Exit W/Graphic Label (S7P)
- Nmc Safety Labels