Shop All Identification Labels
Nmc
PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk100
Mfr # DL42BUV100
Zoro # G9382173
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL42BUV100
- Zoro # G9382173
- UPC # 88748112928
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1075 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1075 2 Dot,PK100 |
Description
Placard Sign,1075 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, IR 3.0 Scratch-Resistant (SF3730AS-BLK)
- LABELMASTER Hazard Class 9 Lithium Battery, PK100 (HMLB9C)
- NMC No Admittance Authorized Employees Only Sign, M242RB (M242RB)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7248-M)
- NMC Danger Hot Label, Pk5, DGA45AP (DGA45AP)
- NMC Four Digit Placard 1903 (DL178BR)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Unrippable Vinyl (DL149BUV25)
- NMC First. . .Safety. . .Last Hard Hat Emblem, Pk25 (HH56)
- NMC Symbol Secure Hatches Imo Label, IMO191P (IMO191P)
- NMC Energy Isolation - Thermal Isolation Point, Pk10, Width: 4" (ISL3415)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- Nmc Safety Labels