Shop All Safety Tags & Identification
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, TAG BOARD
Mfr # DL136BTB
Zoro # G9381467
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT 49 CFR 172
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Tag Color Black on Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL136BTB
- Zoro # G9381467
- UPC # 88748112098
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1072 2 Dot |
Standards | DOT 49 CFR 172 |
Material | Card Stock |
Legend | Oxygen, 1072 2 |
Tag Color | Black on Orange |
Language | English |
Features | Chemical Resistant, Graffiti Proof |
Type | Placard |
UV Resistant | Yes |
Format | Message and Graphic |
Description
Placard Sign,1072 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458WF FLO LIM)
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (ND68A93.CH)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (DFK-608-XXL)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F045 (1F045)
- NMC Dangerous Dot Placard Sign, Pk10 (DL17TB10)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG28)
- NMC Stop Employees Only (SS5R)
- NMC Danger High Voltage Above Sign - Bilingual (ESD677PB)
- NMC Electrical Marker, 600 Volts, Pk25 (JL22011O)
- NMC Energy Isolation - Electrical Isolation Point, Pk10 (IST6301)
- NMC Flammable 3 Dot Placard Sign, Pk100 (DL158TB100)
- Nmc Safety Tags & Identification