Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, REMOVABLE PS VINYL, Pk50
Mfr # DL136BPR50
Zoro # G9381738
product price: $73.49
/pk 50, $1.47/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BPR50
- Zoro # G9381738
- UPC # 88748112097
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK50 |
Description
Placard Sign,1072 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XL, PR (19L481)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, M, Black, PR (CXG-L1 MED)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC Pinch Point Hazard Iso Label, Pk5 (ISO445AP)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Paper (HW35AL)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- BRADY Label (B33-18-439)
- Nmc Identification Labels