Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, REMOVABLE PS VINYL, Pk25
Mfr # DL136BPR25
Zoro # G9381607
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BPR25
- Zoro # G9381607
- UPC # 88748112096
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK25 |
Description
Placard Sign,1072 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Inspection Gloves, Womens Unhemmed, White, 1 Dozen (97-501)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (979S0312YB)
- CREWS Crews 135-212 Black Elastic Eyeglass Strap (135-212)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- NMC Empty Self-Laminating Label, Pk5 (HW35SL5)
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- Nmc Identification Labels