Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, REMOVABLE PS VINYL, Pk10
Mfr # DL136BPR10
Zoro # G9381500
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BPR10
- Zoro # G9381500
- UPC # 88748112094
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK10 |
Description
Placard Sign,1072 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401079)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Pressure Sensitive Vinyl (DL61BP10)
- NMC Danger Label, Pk5, DGA28AP (DGA28AP)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Rigid Plastic (DL90R)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87776 (87776)
- Nmc Safety Labels