Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, REMOVABLE PS VINYL
Mfr # DL136BPR
Zoro # G9381403
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BPR
- Zoro # G9381403
- UPC # 88748112093
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot |
Description
Placard Sign,1072 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (RWG13CM)
- HY-KO Private Drive Sign 8.5" x 12.5", 10PK (A11030)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV (DL40BUV)
- NMC Nfpa Label Symbol 2", Pk5, Legend: Oxy (DCL112)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- Nmc Safety Labels