Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, Pk50
Mfr # DL136BUV50
Zoro # G9381710
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BUV50
- Zoro # G9381710
- UPC # 88748112107
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK50 |
Description
Placard Sign,1072 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Cleaning Pads, Alcohol, Individually Wrapped, 100 Per Pack (1001)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, XL, Case Pack/10 boxes of 100 (NitrileXLC)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Lilac (FP-N-100-XL-LAV)
- NMC Organic Peroxide Label, Pk25 (DL15AP)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- NMC Poison Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL132P)
- NMC NMC GHS202AP, Explosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS202AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- NEVS Labeling Flag - Imprinted - Notarize - Silver - 9/16" x 2" (NEV60435)
- Nmc Identification Labels