Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, Pk25
Mfr # DL136BUV25
Zoro # G9381613
product price: $39.99
/pk 25, $1.60/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BUV25
- Zoro # G9381613
- UPC # 88748112106
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK25 |
Description
Placard Sign,1072 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- SPEAKMAN Eye/Face Wash Dust Cover, 10-7/64 in.W (OCV)
- CONDOR All Purpose Dispenser, Acrylic, Clear (30ZE62)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- NMC Emergency Eye Wash Label, Pk5 (S50AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- Nmc Identification Labels