Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, Pk100
Mfr # DL136BUV100
Zoro # G9381668
product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BUV100
- Zoro # G9381668
- UPC # 88748112105
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK100 |
Description
Placard Sign,1072 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI)
- AMERCAREROYAL Latex-Free Operating Room Cap, Pleated, Poly, White, 21", PK1000 (RP110NWP)
- ACTIVE EYE Grow Room Safety Glasses, Color-Correcting HPS Lens (AEG1400)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL125R)
- NMC Hot Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL76PR)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL135R)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- NMC I Will Work Environmentally Safe Hard Hat Emblem, Pk25 (HH110)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Unrippable Vinyl (DL50UV)
- Nmc Safety Labels