Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, Pk10
Mfr # DL136BUV10
Zoro # G9381519
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL136BUV10
- Zoro # G9381519
- UPC # 88748112104
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK10 |
Description
Placard Sign,1072 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, L (103JFYL)
- NMC Fire Extinguisher Inside Sign (M28PP)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08B2X09 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, 2XL, Glove Size 09 (KIT2CV08B2X09)
- NMC Hazard Warning Nfpa Write-On Warning Label (WOL3)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- NMC Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25 (HH80)
- NMC Organic Peroxide Placard, Material: Adhesive Backed Vinyl (DL15P)
- NMC United States Marine Corps Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH153R)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- Nmc Identification Labels