Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL
Mfr # DL136BP
Zoro # G9381473
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BP
- Zoro # G9381473
- UPC # 88748104076
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot |
Description
Placard Sign,1072 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0021)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/4)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-5X)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Unrippable Vinyl (DL148BUV)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Chemical Id Label, Pk10 (CI1P)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Subject Matter: Hazard Communication (DL8BP)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk10 (ISO216AP)
- Nmc Safety Labels