Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, Press. Sens. Vinyl .0045, Pk50
Mfr # DL136BP50
Zoro # G9381692
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL136BP50
- Zoro # G9381692
- UPC # 88748112092
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK50 |
Description
Placard Sign,1072 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030L)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, M (7605200)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN129030SL0)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA65AP (DGA65AP)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- Nmc Safety Labels