Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25
Mfr # DL136BP25
Zoro # G9381552
product price: $43.25
/pk 25, $1.73/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BP25
- Zoro # G9381552
- UPC # 88748112091
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK25 |
Description
Placard Sign,1072 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (123342)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant LG (45821)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, XL, 1 Pair (48XL)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL48P25)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk10 (ISO216AP)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- NMC Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper (HW34AL)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Oxy (DCL136)
- NMC Radioactive 7 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL16P)
- PANELTRONICS Dc-20 Assorted Label Sheet (150-061)
- Nmc Safety Labels