Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100
Mfr # DL136BP100
Zoro # G9381388
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL136BP100
- Zoro # G9381388
- UPC # 88748112090
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK100 |
Description
Placard Sign,1072 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- BRADY Universal Tag, Safety Tag, Harness Inserts (UNI-UNI 503 ORANGE)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Black (67-246/S)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- NMC Chemical Id Label, Material: Pressure Sensitive Vinyl (CI10P)
- NMC United States Coast Guard Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH150R)
- NMC Safety Award Winner Hard Hat Emblem, Pk25 (HH53)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119R (IMO119R)
- Nmc Identification Labels