Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072 2, 10.75X10.75, Press. Sens. Vinyl .0045, Pk10
Mfr # DL136BP10
Zoro # G9381482
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL136BP10
- Zoro # G9381482
- UPC # 88748112089
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK10 |
Description
Placard Sign,1072 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON CO2 Sensor, 0.07 oz/yr R-744, Level 4 (724-701-G2)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- NMC Tri Pod Stand For Rigid And Roll Up (RUTRI)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LA049PF/XL)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- NMC Hazard Warning Nfpa Write-On Warning Label (WOL3)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Standards: DOT 49 CFR 172, Hazardous Class 5 (DL18P25)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- NMC Danger Laser Beam Label, Pk5 (D639AP)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- NMC Hazard Warning Nfpa Write-On Warning Label, Material: Pressure Sensitive Paper (WML1)
- Nmc Identification Labels