Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL, Pk50
Mfr # DL70BPR50
Zoro # G9381780
product price: $68.59
/pk 50, $1.37/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BPR50
- Zoro # G9381780
- UPC # 88748113262
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK50 |
Description
Placard Sign,1072 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lock-Out Center Sign, M706RB (M706RB)
- DIXON Snoot BR F Swivel, 2-1/2"NST x FNPT 3" (SF25F30T)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/8inH, Gothic, Steel (81069)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- NMC Energy Isolation - Bio Hazard Isolation Point, Pk10, Width: 4" (ISL3411)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- NMC Symbol Bilge Pump Imo Label, IMO164P (IMO164P)
- NMC Graphic Low Temperature Hazard Iso Label, Pk5 (ISO462AP)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW27PSP (MHZW27PSP)
- Nmc Identification Labels