Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL, Pk25
Mfr # DL70BPR25
Zoro # G9381589
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BPR25
- Zoro # G9381589
- UPC # 88748113261
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK25 |
Description
Placard Sign,1072 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Sign, Danger High Voltage, Red/White, Ea (PVS0710D72Y)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250430)
- KLEIN TOOLS Lightweight Cooling Fan for Hard Hats (60523)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- NMC Symbol Water Fog Applicator Imo Label, IMO125P (IMO125P)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk5 (ISO421AP)
- NMC Flammable 3 Dot Placard Sign (DL158R)
- NEVS GHS Pictogram Label - All 9 Icons w/Laminate 7/8" x 7/8" Sheeted (GHS-11-ASST)
- Nmc Identification Labels