Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL, Pk100
Mfr # DL70BPR100
Zoro # G9381640
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BPR100
- Zoro # G9381640
- UPC # 88748113260
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK100 |
Description
Placard Sign,1072 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK (87745-PK)
- SUPER ANCHOR SAFETY Extender Web Lanyard A-End Aluminum Carabiner 5006-Z B-End Small D-Ring. (6002-C)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk25 (DL40BTB25)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- NMC PLACARD, 1073 3, 10 3/4X10 3/4, RIGID PLASTIC (DL97BR)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk10 (ISO261AP)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- NMC NMC GHS203AP, Corrosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS203AP)
- NMC Labels, Shipping And Packing, Hot Rush (LR26AL)
- NMC Symbol Inert Gas Installation Imo Label, IMO133R (IMO133R)
- Nmc Identification Labels