Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL, Pk10
Mfr # DL70BPR10
Zoro # G9381421
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BPR10
- Zoro # G9381421
- UPC # 88748113259
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK10 |
Description
Placard Sign,1072 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-QD-O)
- 3M 2097 P100 Replacement Particulate Filters for Respirators, 2PK (50051131071846)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- NMC Used Batteries Self-Laminating Label, Pk25 (HW37SL25)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- BRADY Danger Label, Information, PK8, 21004LS (21004LS)
- Nmc Identification Labels