Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, Pk50
Mfr # DL70BUV50
Zoro # G9381701
product price: $63.49
/pk 50, $1.27/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BUV50
- Zoro # G9381701
- UPC # 88748113272
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK50 |
Description
Placard Sign,1072 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 105M)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, XL, 1 PR (NF11HD/10XL)
- IDESCO SAFETY Self-Laminated Safety Tag, PK10 (LAP132AC)
- NMC United States Marine Corps Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH153R)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL141BPR50)
- NMC Misc Blank Dot Placard Sign, Pk25, Material: Pressure Sensitive Vinyl (DL61BPR25)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk100, Material: Adhesive Backed Vinyl (DL141BP100)
- NMC Danger Keep Guards In Place Label, Pk5 (D566AP)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL153BR)
- NATIONAL MARKER CO Bilingual Machine Labels - Caution Keep Hands Out Of Moving Machinery (ESC622AP)
- Nmc Identification Labels