Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, Pk25
Mfr # DL70BUV25
Zoro # G9381823
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BUV25
- Zoro # G9381823
- UPC # 88748113271
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK25 |
Description
Placard Sign,1072 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Do Not Enter Authorized Personnel Only, Landscape (OS-DS-D-1218-L-19327)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (48-73-5041)
- NMC Toxic 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL87P25)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL133R)
- NMC Used Batteries Self-Laminating Label, Pk25 (HW37SL25)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 4PK (Z-2X1DG-4PK)
- Nmc Safety Labels