Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, Pk10
Mfr # DL70BUV10
Zoro # G9381561
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL70BUV10
- Zoro # G9381561
- UPC # 88748113269
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK10 |
Description
Placard Sign,1072 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080160U-3XL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5361 (05361)
- NMC GHS SECONDARY CONTAINER LABELS, 3.5"X2.25", PS VINYL, 250ROLL (GHS2265ALV)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- NMC Safety Award Winner Hard Hat Emblem, Pk25 (HH53)
- NMC Laminated Hazmat Labels, Pk5 (M751AP)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- NMC Oxygen Hazmat Label (M769LP)
- Nmc Identification Labels