Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, Press. Sens. Vinyl .0045, Pk50
Mfr # DL70BP50
Zoro # G9381729
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BP50
- Zoro # G9381729
- UPC # 88748113257
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK50 |
Description
Placard Sign,1072 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526 (65526)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, 2XL (SMB2-06-XXL)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- NMC Placard Kits, Language: English (NFPK4)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL131P)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk10 (ISO216AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL174UV100)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL125P50)
- NMC Symbol Epirb Imo Label, IMO216P (IMO216P)
- NMC Symbol B Class Division Imo Label, IMO178R (IMO178R)
- Nmc Identification Labels