Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25
Mfr # DL70BP25
Zoro # G9381677
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL70BP25
- Zoro # G9381677
- UPC # 88748113256
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK25 |
Description
Placard Sign,1072 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- INDUSTRIAL SCIENTIFIC Nh3 Sensor For Mx6 Monitor (17124975-6)
- GARAGEBOSS 2 gal Red Plastic Gas Can Gasoline (GB320)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-500-595-BL-WT)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk5 (ISO438AP)
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- NMC Symbol Emergency Switchboard Imo Label, IMO134R (IMO134R)
- NMC Four Digit Placard 1301 (DL186R)
- NMC Qualified Aerial Lift Operator Hard Hat Emblem, Pk25 (HH84R)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL82BPR10)
- Nmc Safety Labels