Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100
Mfr # DL70BP100
Zoro # G9381631
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BP100
- Zoro # G9381631
- UPC # 88748113255
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK100 |
Description
Placard Sign,1072 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Acrylic Clip On Convex Mirror, Indoor, 7 Dia., 160° Viewing Angle (670562)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, 2XL, 12 Pairs (34-8743/XXL)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- NMC Nfpa Label Symbol 4", Pk5, Language: English (DCL134)
- NMC Gear Entanglement Hazard Iso Label, Pk5 (ISO448AP)
- NMC Dot Placard Sign, 1267 3, Material: Adhesive Backed Vinyl (DL139BP)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Rigid Plastic (DL14BR)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- Nmc Identification Labels