Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, Press. Sens. Vinyl .0045, Pk10
Mfr # DL70BP10
Zoro # G9381430
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL70BP10
- Zoro # G9381430
- UPC # 88748113254
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot,PK10 |
Description
Placard Sign,1072 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3PL-024A)
- CONDOR Belt, Lifting, M, Black (6T563)
- MCR SAFETY Ratchet Face Shield Assembly, PETG, Uncoated, Clear Visor, Blue, 8 in Visor Height (9TZ55)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 060)
- NMC Chemical Id Label, Header: Danger (CI10R)
- NMC Symbol Primary Escape Imo Label, IMO189P (IMO189P)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- Nmc Safety Labels