Shop All Vehicle Placards
Nmc
Placard, Oxidizer 5.1, 10.75x10.75, Ps V
Mfr # DL14P
Zoro # G4691694
product price: $4.35
/ea
Sold in multiples of 4 for $17.40
$17.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Features Fair Chemical Resistance
- Size 10-3/4 in x 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14P
- Zoro # G4691694
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Size | 10-3/4 in x 10-3/4 in |
Details
Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Item | Placard,Oxidizer 5.1,10.75x10.75,Ps V |
Features | Fair Chemical Resistance |
Description
Placard,Oxidizer 5.1,10.75x10.75,Ps V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- TINGLEY Tingley StormFlex Rain Pants (P67013.XL)
- ANSELL VF, Cut Res glves, BL/Gr, 8, 61DD52, PR (11-561VP)
- NMC Placard, 10.75x10.75, Ps Vinyl (DL203BP)
- NMC Four Digit Placard 1133 Class 3 (DL201BTB10)
- NMC Four Digit Placard 1133 Class 3 (DL201BUV)
- NMC Four Digit Placard 1993 (DL73BP100)
- NMC Placard, 10.75x10.75, Tag Board (DL203BTB)
- NMC Placard, 10.75x10.75, Pvc, Flexible Pvc, (DL203BUV)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- Nmc Vehicle Placards