Shop All Identification Labels
Nmc
Placard Kits, Width: 15-1/2"
Mfr # NFPK8
Zoro # G9288349
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 15-1/2"
- Height 15-1/2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # NFPK8
- Zoro # G9288349
- UPC # 88748107492
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 15-1/2" |
Height | 15-1/2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Shape | Square |
Mounting Style | Adhesive-Backed |
Background Color | Black, Blue, Magenta, Red, Yellow, White |
Item | Placard Kits |
Description
Placard Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19208)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- TRIMACO Medium DuPont, Tyvek Disposable Coverall (14121)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- NMC Symbol Heat Detector Imo Label, IMO141P (IMO141P)
- NMC Danger ___ Volts Label, Pk5, D421AP (D421AP)
- NMC Dot Shipping Label, D1, 1.5 Blasting Agents, Pk25 (DL20AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL (DL42BPR)
- NMC Nfpa Label Symbol 2", Pk5, Color: Black (DCL102)
- BSC PREFERRED 2 x 3'' Easy Order Packs Months Of The Year, 12PK (S-3440)
- Nmc Identification Labels