Shop All Identification Labels
Nmc
Placard Kits, Language: English
Mfr # NFPK4
Zoro # G9288251
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-1/2"
- Height 10-1/2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # NFPK4
- Zoro # G9288251
- UPC # 88748107489
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-1/2" |
Height | 10-1/2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Shape | Square |
Mounting Style | Adhesive-Backed |
Background Color | Black, Blue, Magenta, Red, Yellow, White |
Item | Placard Kits |
Description
Placard Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- CONDOR Back Support, Premium, XL (3RVC5)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-EG_12x18 (T1-1203-EG_12x18)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-617 (FS-624-617)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Paper (GHS2012AL2)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL125P)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82590 (82590)
- Nmc Identification Labels