Shop All Vehicle Placards
Nmc
Placard, Corrosive 8, 10.75x10.75, Ps Vi
Mfr # DL12P
Zoro # G4691554
Sold in multiples of 4 for $19.00
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Size 10-3/4 in x 10-3/4 in
- Operating Temp. Range Up to 178°F
- Features Fair Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL12P
- Zoro # G4691554
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Size | 10-3/4 in x 10-3/4 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Placard,Corrosive 8,10.75x10.75,Ps Vi |
Operating Temp. Range | Up to 178°F |
Features | Fair Chemical Resistance |
Description
Placard,Corrosive 8,10.75x10.75,Ps Vi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-644V)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Lime (19990-HIVIS LIME)
- VISION METALIZERS Round Acrylic Convex Mirror, Outdoor, 26" Dia., 160° Viewing Angle (PA2600)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (546WXXL-10)
- NMC DOT SHIPPING LABEL, (DL194ALV)
- NMC Four Digit 1993 Placard (DL40A)
- NMC Placard, Corrosive, 10.75x10.75, Ps Viny (DL202BP)
- NMC Four Digit Placard 1133 Class 3 (DL201BUV)
- NMC Placard, 10.75x10.75, Tag Board, Card St (DL203BTB10)
- NMC Four Digit Placard 1133 Class 3 (DL201BR)
- STRANCO Vhicle Plcard, Oxidizer 5.1 w Picto, PK10 (DOTP-0045-V10)
- Nmc Vehicle Placards