Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL, Pk50
Mfr # DL72BPR50
Zoro # G9381318
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BPR50
- Zoro # G9381318
- UPC # 88748113300
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK50 |
Description
Placard Sign,1017 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14XL)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (161S0023CH)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28125)
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- NMC Symbol A Class Division Imo Label, IMO135P (IMO135P)
- NMC Toxic Gas 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL133UV25)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Four Digit Placard 1223 (DL182R)
- NMC CPR First Aid Certified And Trained Hard Hat Emblem, Pk25 (HH55R)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- Nmc Safety Labels