Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL, Pk25
Mfr # DL72BPR25
Zoro # G9381333
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BPR25
- Zoro # G9381333
- UPC # 88748113299
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK25 |
Description
Placard Sign,1017 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Men Jogger Work Shoe, Steel Toe, Blk, 9M, PR (1011-9M)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK (Z-262DEF-10PK)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- NMC Forklift Safety Trained Hard Hat Label, Pk25 (HH42)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC Danger Acid Label, Pk5 (D5AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR25)
- NMC Oxygen Hazmat Label (M769LP)
- NATIONAL CHECKING National Checking Label Removable Blank, PK4 (DCG-DP22-4)
- Nmc Safety Labels